This product requires certification to purchase.

7.1 gal. Compact 1.4kW Point of Use Electric Water Heater

Bosch Thermotechnology

Tronic 7.1 gal. Compact 1.4kW Point of Use Electric Water Heater

  • Fast #
  • Part #BES8
  • Item #4555137
  • Manufacturer Part #ES8
3.7 out of 5 Customer Rating
Brand image
Bosch Thermotechnology

Tronic 7.1 gal. Compact 1.4kW Point of Use Electric Water Heater

  • Fast #
  • Part #BES8
  • Item #4555137
  • Manufacturer Part #ES8
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Frequency: 60 Hz
  • Heat exchanger warranty: 6 years
  • Medium: Hot water
  • Parts warranty: 2 years
  • Recommended breaker size: 20 amps
  • Requires Certification

Documents


Specifications

AFUE:
98.00 %
Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
7.1 gal
Collection:
Tronic
Depth:
10-3/4 in
ETL Listed:
No
End Connections:
MNPT
Energy Star Compliant:
No
Height:
17-3/5 in
Lining of Tank:
Glass
Power Source:
Electric
Temperature Range:
65 to 145 Deg F
UL Listed:
Yes
Volts:
120V
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
Less than 10 gal
Water Heater Type:
Compact, Point of Use
Watts:
1.4 kW
Weight:
29.5 lb