This product requires certification to purchase.

Electric Water Heater

Bosch Thermotechnology

Tronic Electric Water Heater

  • Fast #
  • Part #BWH27
  • Item #4829549
  • Manufacturer Part #WH27
5 out of 5 Customer Rating
Brand image
Bosch Thermotechnology

Tronic Electric Water Heater

  • Fast #
  • Part #BWH27
  • Item #4829549
  • Manufacturer Part #WH27
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
40
Application:
Residential
Collection:
Tronic
Condensing:
No
Energy Star Compliant:
No
Flow Rate:
3.5 gpm
Height:
4-1/2 in
NSF Certified:
No
Power Source:
Electric
Pressure - Maximum:
150 psi
UL Listed:
Yes
Volts:
208/240V
Water Heater Type:
Tankless
Width:
12-1/2 in