3/4 in. Brass Alloy Full Port Threaded 400# and 600# Ball Valve
0827NL Series 3/4 in. Brass Alloy Full Port Threaded 400# and 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Threads conform to ANSI/ASME B1.20.1
- Rated 600 psi CWP - cold working pressure is an indication of the pressure rating for valves at a temperature range of up to +100°F (37°C)
- Working temperature: -20° - 300°F (-28° - 149°C)
- Full-port
- Forged brass body
- Blow-out proof stem
- Solid stainless steel ball - sizes 1/4" through 1"
- Hollow stainless steel ball - sizes 1-1/4" through 4"
- Chrome plated steel handle with yellow plastic sleeve
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B1.20.1, ANSI Z21.15
- ASME:
- ASME B1.20.1, ASME B16.33, ASME B16.44
- Collection:
- 0827NL Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Handle Material:
- Steel
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass Alloy, Plastic, Steel
- Material Type:
- PTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Pressure Class:
- 400#, 600#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- UL 125/UL 842/UL 1477
- Valve Body Material:
- Brass Alloy
- Valve Body Style:
- Threaded
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve