1/2 x 3/8 in. Push x Compression Oval Angle Supply Stop Valve in Chrome Plated
This product has been replaced by
Manufacturer Part #PFXQSQ32C
1/2 x 3/8 in. Push x Compression Oval Angle Supply Stop Valve in Chrome Plated
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For CTS (copper tube size) O.D sizes - 1/2" (0.625") 3/4" (0.875") 1" (1.125")
- Approved for use in both underground and behind the wall applications
- Designed for use on copper, CPVC and PEX piping in plumbing and hydronic heating systems
- Removable and reusable, plastic disconnect tool is used to release the gripper ring, making for easy disconnection
- Each valve comes complete with integral polysulfone tube support, required for use with PEX piping
- Ideal for wet, hazardous and dry repairs in hard to access locations or where open flame could be a fire hazard for soldering
- Eliminates the need for soldering, crimping or solvent welding
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61, ANSI 372
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Push
- End Connection 2:
- Compression
- End Connections:
- Push x Compression
- Handle Type:
- Oval
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Recommended Valve Application:
- Residential
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve