1-1/2 in. 25 gpm Plastic and Stainless Steel Water Filter for Agriculture, Commercial, Food Processing, Greenhouse, Irrigation, Industrial and Residential
1-1/2 in. 25 gpm Plastic and Stainless Steel Water Filter for Agriculture, Commercial, Food Processing, Greenhouse, Irrigation, Industrial and Residential
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- Threads conform to ANSI/ASME B1.20.1
- Max pressure rating: 125 PSI
- Temperature rating: 39-100° F (4-38° C)
- Filter head comes with pressure relief button on inlet side
- Mounting bosses molded in head for installation with mounting bracket
- Housing kit comes complete with filter housing, 1 O-ring installed plus 1 replacement O-ring, mounting bracket & hardware, and filter bowl wrench
- Accepts industry standard cartridges (not included)
- If working pressure is consistently over 60 PSI a pressure regulator valve is recommended to extend the lifespan of the bowl
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- Application:
- Agriculture, Commercial, Food Processing, Greenhouse, Industrial, Irrigation, Residential
- Color Finish Name:
- Clear
- Connection Size:
- 1-1/2
- Diameter:
- 7-2/5 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Filtering Material:
- No
- Filtering System:
- Point of Use
- Flow Rate:
- 25 gpm
- Height:
- 14-1/20 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polypropylene
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 90 psi
- UL Listed:
- No
- UPC:
- 777808483167
- Weight:
- 11.58 lb
- Width:
- 7-7/25 in