1-1/2 x 3-1/5 in. MPT x Barbed Bronze Adapter
1-1/2 x 3-1/5 in. MPT x Barbed Bronze Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Bronze insert fittings are available in a variety of sizes and fitting types
- The elbows have been designed with a smooth sweep channel to minimize friction loss
- This ensures the highest possible flow rates and pumping efficiency
- These fittings are meant for poly pipe and not hoses
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- End Connection 1:
- MPT
- End Connection 2:
- Barbed
- End Connections:
- MPT x Barbed
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/5
- Material:
- Bronze
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Weight:
- 0.86