1-1/4 in. Barbed Zinc Plated Steel Coupling
1-1/4 in. Barbed Zinc Plated Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 372
- Clean Bagged:
- No
- Coating:
- Galvanized, Zinc Plated
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight, Coupling
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 3-1/2 in
- Material:
- Steel
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 777808405671