This product requires certification to purchase.

1-1/4 x 1-1/4 x 1 in. Tank Tee

You last purchased this on
 
Boshart Industries

1-1/4 x 1-1/4 x 1 in. Tank Tee

  • Fast #
  • Part #B07ST13S2
  • Item #5153904
  • Manufacturer Part #07ST-13S-2
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Boshart Industries

1-1/4 x 1-1/4 x 1 in. Tank Tee

  • Fast #
  • Part #B07ST13S2
  • Item #5153904
  • Manufacturer Part #07ST-13S-2
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
MPT
End Connection 2:
MPT
End Connection 3:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/4 in x 1-1/4 in x 1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel