1-1/2 in. Insert 304 Stainless Steel Coupling
Model CSS 1-1/2 in. Insert 304 Stainless Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- The elbows have been designed with a smooth sweep channel to minimize friction loss
- This ensures the highest possible flow rates and pumping efficiency
- Stainless steel insert fittings are available in a variety of sizes and fitting types
- Boshart recommends using both gray stainless steel PTFE tape & gray magic pipe thread compound together for joining stainless steel threaded fittings
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM A-351
- Application:
- Plumbing
- Clean Bagged:
- No
- Collection:
- Model CSS
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-3/4 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372
- NSF Certified:
- Yes
- UL Listed:
- No
- Weight:
- 0.74 lb