This product requires certification to purchase.

1-1/4 in. MIP x Insert Long 304L Stainless Steel Adapter

Boshart Industries

1-1/4 in. MIP x Insert Long 304L Stainless Steel Adapter

  • Fast #
  • Part #BSSMAXL125
  • Item #4385181
  • Manufacturer Part #SSMAXL-125
3.7 out of 5 Customer Rating
Brand image
Boshart Industries

1-1/4 in. MIP x Insert Long 304L Stainless Steel Adapter

  • Fast #
  • Part #BSSMAXL125
  • Item #4385181
  • Manufacturer Part #SSMAXL-125
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
End Connection 1:
MIPS
End Connection 2:
Barbed
End Connections:
MIPS x Barbed
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Material Type:
304L
UL Listed:
No
UPC:
777808273003