This product requires certification to purchase.

1 in. Barbed Brass Coupling

You last purchased this on
 
Boshart Industries

1 in. Barbed Brass Coupling

  • Fast #
  • Part #BCB100
  • Item #4384553
  • Manufacturer Part #CB-100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Boshart Industries

1 in. Barbed Brass Coupling

  • Fast #
  • Part #BCB100
  • Item #4384553
  • Manufacturer Part #CB-100
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4 in
Material:
Brass
NSF:
NSF 372
NSF Certified:
Yes