1 in. Filter Housing
This product has been replaced by
Manufacturer Part #14FHK-GB-2010
1 in. Filter Housing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Color Finish Name:
- Blue, Black
- Connection Size:
- 1
- Diameter - Outside:
- 1 in
- Flow Rate:
- 40 gpm
- Height:
- 24 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic, Rubber
- Material Type:
- Polypropylene, EPDM
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- UPC:
- 777808324521
- Width:
- 7-7/25 in