This product requires certification to purchase.

10 in. 25-Micron Standard String Wound

Boshart Industries

10 in. 25-Micron Standard String Wound

  • Fast #
  • Part #B14SWP125
  • Item #3796351
  • Manufacturer Part #14-SWP1-25
4.1 out of 5 Customer Rating
Brand image
Boshart Industries

10 in. 25-Micron Standard String Wound

  • Fast #
  • Part #B14SWP125
  • Item #3796351
  • Manufacturer Part #14-SWP1-25
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Manufactured from FDA grade polypropylene
  • Suitable for potable water filtration
  • Ideal for removing very fine to very coarse sediment
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 42, ANSI 372
Cartridge Type:
String Wound Cartridge
Contaminant Removal:
Sediment
Diameter:
1
Flow Rate:
15 gpm
Height:
2-1/2
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10-1/20
Material:
Plastic
Material Type:
Polypropylene
Micron Rating:
25 Micron
NSF:
NSF 42, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
1 psi
Temperature Range:
Up to 120 Deg F
UPC:
777808317578