1/2 in. Stainless Steel and Rubber FPT Check Valve
17CVSS Series 1/2 in. Stainless Steel and Rubber FPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Stainless steel check valves ensure that fluid flows in one direction only
- They have a higher corrosion resistance
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- Collection:
- 17CVSS Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-43/100
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, Viton®
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Water
- UPC:
- 777808078721
- Valve Body Material:
- Stainless Steel
- Valve Seat Material:
- FKM
- Valve Size:
- 1/2 in
- Valve Type:
- Check Valve
- Weight:
- 0.39
- Width:
- 1-13/50