2-1/2 in. 12 gpm 25-Micron Polypropylene Filter Cartridge
2-1/2 in. 12 gpm 25-Micron Polypropylene Filter Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Four layer (outside-in), varied micron rate filter structure to capture particles (from larger to smaller) effectively and prolong cartridge life
- Good chemical resistance and is not prone to bacterial attack
- 100% high purity polypropylene which is surfactant free, binder free and adhesive free.
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 42, ANSI 372
- Cartridge Type:
- Spun Cartridge
- Contaminant Removal:
- Bacteria, Sediment
- Diameter:
- 1-13/100 in
- Flow Rate:
- 12 gpm
- Height:
- 2-14/25 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-21/25 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Micron Rating:
- 25 Micron
- NSF:
- NSF 42, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 1 psi
- Temperature Range:
- Up to 125 Deg F
- UPC:
- 777808313037