2-1/2 in. 15 psi Liquid Filled Pressure Gauge
2-1/2 in. 15 psi Liquid Filled Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Diameter:
- 2-1/2
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Pressure - High:
- 15
- Pressure - Low:
- 0
- Temperature Range:
- 32 to 104 Deg F
- UPC:
- 777808436163