This product requires certification to purchase.

2-1/2 in. 300 psi Liquid Filled Pressure Gauge

Boshart Industries

2-1/2 in. 300 psi Liquid Filled Pressure Gauge

  • Fast #
  • Part #BPG25300GNL
  • Item #4779770
  • Manufacturer Part #PG25-300-GNL
5 out of 5 Customer Rating
Brand image
Boshart Industries

2-1/2 in. 300 psi Liquid Filled Pressure Gauge

  • Fast #
  • Part #BPG25300GNL
  • Item #4779770
  • Manufacturer Part #PG25-300-GNL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Diameter:
2-1/2 in
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Pressure - High:
300
Pressure - Low:
0
Temperature Range:
-4 to 140 Deg F
UPC:
777808436255