3/4 in. Brass MPT x FPT 75# 140 Relief Valve
3/4 in. Brass MPT x FPT 75# 140 Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Threads conform to ANSI/ASME B1.20.1
- Operating temperature: 40-160°F (5-71°C)
- NSF/ANSI standard 372 certified
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI B1.20.1
- ASME:
- ASME B1.20.1
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- FM Approved:
- No
- Height:
- 2-9/20 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-11/25 in
- Material:
- Brass, Rubber
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure Class:
- 75#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 777808395354
- Valve Body Material:
- Brass
- Valve Disc Material:
- Brass
- Valve Seat Material:
- Rubber
- Valve Size:
- 3/4 in x 1/2 in
- Valve Type:
- Relief Valve
- Weight:
- 162 g