This product requires certification to purchase.

4-1/2 in. Pleated Polyester Cartridge

Boshart Industries

4-1/2 in. Pleated Polyester Cartridge

  • Fast #
  • Part #B14GPPE220
  • Item #7315233
  • Manufacturer Part #14-GPPE2-20
3.1 out of 5 Customer Rating
Brand image
Boshart Industries

4-1/2 in. Pleated Polyester Cartridge

  • Fast #
  • Part #B14GPPE220
  • Item #7315233
  • Manufacturer Part #14-GPPE2-20
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pleated filters are suited for a variety of uses and can be used in residential, commercial and industrial applications
  • The non-woven polyester filter media is pleated around a polypropylene core for added strength and stability
  • The pleated surface area provides greater sediment and dirt holding capacity while maintaining flow rate and reducing initial pressure drop
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Cartridge Type:
Pleated
Contaminant Removal:
Sediment
Diameter:
4-1/2 in
Filtering Material:
No
Flow Rate:
20 gpm
Height:
4-11/20 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Temperature Range:
40 to 125 Deg F
UPC:
777808227747