4-1/2 in. 10 gpm 5-Micron String Filter Cartridge
4-1/2 in. 10 gpm 5-Micron String Filter Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured from FDA grade polypropylene
- Suitable for potable water filtration
- Ideal for removing very fine to very coarse sediment
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 42, ANSI 372
- Cartridge Type:
- String Wound Cartridge
- Contaminant Removal:
- Bacteria
- Diameter:
- 1 in
- Flow Rate:
- 15 gpm
- Height:
- 10-3/5 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-11/20 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Micron Rating:
- 5 Micron
- NSF:
- NSF 42, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 1 psi
- Temperature Range:
- Up to 120 Deg F
- UPC:
- 777808225828