4-7/8 in. 5-Micron Carbon Block Filter Cartridge
4-7/8 in. 5-Micron Carbon Block Filter Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For point-of-use (POU) and reverse osmosis applications
- Ideal for displacing traditional filters in application where high chlorine reduction is needed
- Manufactured with high purity activated carbon
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 42, ANSI 372
- Cartridge Type:
- Carbon Block
- Contaminant Removal:
- Taste and Odor
- Diameter:
- 1 in
- Flow Rate:
- 1 gpm
- Height:
- 4-7/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-14/25 in
- Material:
- Activated Carbon
- Micron Rating:
- 5 Micron
- NSF:
- NSF 42, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 120 psi
- Temperature Range:
- 40 to 110 Deg F
- UPC:
- 777808401826