This product requires certification to purchase.

4 in. Male Carbon Steel Adapter

Boshart Industries

4 in. Male Carbon Steel Adapter

  • Fast #
  • Part #BMAS400NL
  • Item #4779750
  • Manufacturer Part #MAS-400NL
3.6 out of 5 Customer Rating
Brand image
Boshart Industries

4 in. Male Carbon Steel Adapter

  • Fast #
  • Part #BMAS400NL
  • Item #4779750
  • Manufacturer Part #MAS-400NL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Male
End Connection 2:
Male
End Connections:
Male
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Carbon Steel
UPC:
777808405619