3/4 in. MNPT x Barbed 304 Stainless Steel Swage Adapter
Mass Series 3/4 in. MNPT x Barbed 304 Stainless Steel Swage Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Stainless steel insert fittings are available in a variety of sizes and fitting types
- Boshart recommends using both gray stainless steel PTFE tape & gray magic pipe thread compound together for joining stainless steel threaded fittings
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-351
- Application:
- Plumbing
- Collection:
- Mass Series
- End Connection 1:
- MNPT
- End Connection 2:
- Barbed
- End Connections:
- MNPT x Barbed
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter, Straight, Swage
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/20 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372
- NSF Certified:
- Yes
- UPC:
- 777808435395
- Weight:
- 0.2 lb