1/2 x 3/8 in. Solvent Weld x Compression Oval Angle Supply Stop Valve in Polished Chrome
This product has been replaced by
Manufacturer Part #PFXQAV32C
Series 08SVA 1/2 x 3/8 in. Solvent Weld x Compression Oval Angle Supply Stop Valve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 240Product Details
Product Details
- Supply stops are an excellent low pressure shut off valve generally found at the appliance.
- They come in different connections and configurations to meet all needs.
- Chrome Plated
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- CSA Certified:
- CSA B125.1
- Collection:
- Series 08SVA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Compression
- End Connections:
- Solvent Weld x Compression
- Handle Material:
- ABS
- Handle Type:
- Oval
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- UPC:
- 777808402021
- Valve Body Material:
- Brass
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve