1 in. Stainless Steel Full Port FPT 1000# Ball Valve
This product has been replaced by
Manufacturer Part #FNW200AG
SSBV304 Series 1 in. Stainless Steel Full Port FPT 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Threads conform to ANSI/ASME B1.20.1
- Max pressure rating: 1000 psi CWP
- Full port design
- Two piece investment cast body
- Blow-out proof stem
- PTFE seats / PTFE stem packing
- Stainless steel handle with blue plastic sleeve
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI B1.20.1
- ASME:
- ASME B1.20.1
- Clean Bagged:
- No
- Collection:
- SSBV304 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- Height:
- 1-9/10 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-19/50 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, PTFE
- Maximum Temperature:
- 248
- Minimum Temperature:
- 14
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- UPC:
- 777808477760
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- 304 Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.07 lb