This product requires certification to purchase.

1-1/2 in. FPT 150# 304 Stainless Steel Coupling

Boshart Industries

SSDPC Series 1-1/2 in. FPT 150# 304 Stainless Steel Coupling

  • Fast #
  • Part #B28SSDPC15
  • Item #9727197
  • Manufacturer Part #28-SSDPC-15
3.9 out of 5 Customer Rating
Brand image
Boshart Industries

SSDPC Series 1-1/2 in. FPT 150# 304 Stainless Steel Coupling

  • Fast #
  • Part #B28SSDPC15
  • Item #9727197
  • Manufacturer Part #28-SSDPC-15
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Materials conform to ASTM A351
  • Threads conform to ANSI/ASME B1.20.1
  • Extra deep threading for increased thread engagement/load bearing capacity
  • 45° inside chamfer at both ends for trouble-free starting of threads
  • Wrench flats on side for easier installation
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM A-351
Collection:
SSDPC Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling, Straight
Length:
2-1/2 in
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 372
NSF Certified:
Yes
Pressure Class:
150#
Weight:
1.10 lb