2 in. MPT x Barbed 304 Stainless Steel Adapter
SSMA Series 2 in. MPT x Barbed 304 Stainless Steel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-351
- Collection:
- SSMA Series
- End Connection 1:
- MPT
- End Connection 2:
- Barbed
- End Connections:
- MPT x Barbed
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Adapter, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-29/50
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Weight:
- 625