This product requires certification to purchase.

1/2 in. Stainless Steel PEX Crimp Coupling

Boshart Industries

SSPEX-C SERIES 1/2 in. Stainless Steel PEX Crimp Coupling

  • Fast #
  • Part #BSSPEXC05
  • Item #9727192
  • Manufacturer Part #SSPEX-C05
4.4 out of 5 Customer Rating
Brand image
Boshart Industries

SSPEX-C SERIES 1/2 in. Stainless Steel PEX Crimp Coupling

  • Fast #
  • Part #BSSPEXC05
  • Item #9727192
  • Manufacturer Part #SSPEX-C05
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Sequim, WA
    Pick Up  Not Available
    Not available in WA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in WA

All Sizes


Product Details

Product Details

  • Boshart’s stainless steel PEX crimp fittings are great for all PEX applications
  • They are premium quality and durable
  • Featuring high corrosion resistance, and are ideal for areas with high acidity and anywhere water quality is an issue
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM F-1807
Collection:
SSPEX-C SERIES
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Fitting Type:
Coupling, Straight
Length:
1-2/5
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Weight:
0.03