1 in. PEX Crimp x MPT 304 Stainless Steel Adapter
SSPEX-MA Series 1 in. PEX Crimp x MPT 304 Stainless Steel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Boshart’s Stainless steel PEX crimp fittings are great for all PEX applications
- Featuring high corrosion resistance, and are ideal for areas with high acidity and anywhere water quality is an issue
- Premium quality and durable
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM F-1807
- Application:
- Water
- Collection:
- SSPEX-MA Series
- End Connection 1:
- PEX Crimp
- End Connection 2:
- MPT
- End Connections:
- PEX Crimp x MPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter, Straight
- Length:
- 1-9/10 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Weight:
- 0.21 lb