4 ft. Bronze FPT Yard Hydrant
This product has been replaced by
Manufacturer Part #PFXAF7504
YHP(HC)CR-NL Series 4 ft. Bronze FPT Yard Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Heavy duty head with bucket hook and removable 3/4" GHT connector
- Large heavy duty handle has longer hand grip for comfortable operation
- It can be held firmly in any position to regulate flow by means of a S.S. thumb bolt and has a locking eye allowing the hydrant to be pad-locked in the closed position
- Polished operating rod reduces wear on the stem packing and provided maximum corrosion resistance
- Double O-ring sealing system provides a positive seal between the hydrant head and operating rod
- The O-rings are easily replaced, a great advantage over yard hydrants that use stem packing which is very difficult to remove and clean out of the head casting
- One piece zinc plated pivot connector complete with a square head set screw allows for easy adjustment of the linkage
- Double zinc plated draw straps provide excellent corrosion resistance; have smooth operation with very limited play in the linkage
- Valve body offers superior flow rates, a self draining bleeder port (tapped 1/8 FPT) prevents riser pipe and valve head from freezing
- One piece plunger core with triple groove design ensuring that there is no chance of the rubber detaching from the core
-
Lead Law Compliant
Documents
Specifications
- Collection:
- YHP(HC)CR-NL Series
- Depth:
- 4 ft
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 2-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 81 in
- Material:
- Bronze, Cast Iron, Rubber, Stainless Steel, Steel
- Material Type:
- Buna-N
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- UPC:
- 777808455768
- Valve Body Material:
- Bronze
- Valve Body Style:
- 1 piece
- Valve Size:
- 1 in