5.5 oz. Silicone Acrylic Tub & Tile Caulk in Biscuit
5.5 oz. Silicone Acrylic Tub & Tile Caulk in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Low temperature flexibility
- Paintable, mildew-resistant, non-yellowing
- Soap and water clean-up before cure
Documents
Specifications
- Color Finish Name:
- Clear
- Material:
- Silicone
- Maximum Temperature:
- 185
- Minimum Temperature:
- -20
- Product Type:
- Caulk
- Size:
- 5.5 oz
- Temperature Range:
- -20 to 185 Deg F
- Type:
- A36250
- UPC:
- 787930362506