This product requires certification to purchase.

Black PVC Full Safety Steel Toe and Midsole Boot Size 14

Boss®

Black PVC Full Safety Steel Toe and Midsole Boot Size 14

  • Fast #
  • Part #P38382014
  • Item #10102165
  • Manufacturer Part #383820/14
4.1 out of 5 Customer Rating
Brand image
Boss®

Black PVC Full Safety Steel Toe and Midsole Boot Size 14

  • Fast #
  • Part #P38382014
  • Item #10102165
  • Manufacturer Part #383820/14
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Steel Toe
  • Puncture Resistant
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Height:
16 in
Material:
Plastic
Material Type:
PVC
Shoe Size:
14
UPC:
616314387463