This product requires certification to purchase.

Boss Yellow Slush Boot Size 13

Boss®

Boss Yellow Slush Boot Size 13

  • Fast #
  • Part #P2KP448113
  • Item #10102145
  • Manufacturer Part #2KP448113
5 out of 5 Customer Rating
Brand image
Boss®

Boss Yellow Slush Boot Size 13

  • Fast #
  • Part #P2KP448113
  • Item #10102145
  • Manufacturer Part #2KP448113
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bar-Tread Non-Slip Outer Sole
  • Fabric Lined
  • Top Strap & Buckle
  • 17" Over-The-Shoe Yellow Heavy Duty Rubber Knee Boot
  • Requires Certification

Documents


Specifications

Color Finish Name:
Yellow
Height:
17 in
Material:
Rubber
Shoe Size:
13
UPC:
072874448172