This product requires certification to purchase.

Sheepskin Driver Glove with Impact Protection, M

Boss®

Sheepskin Driver Glove with Impact Protection, M

  • Fast #
  • Part #P9120M
  • Item #10283549
  • Manufacturer Part #9120/M
5 out of 5 Customer Rating
Brand image
Boss®

Sheepskin Driver Glove with Impact Protection, M

  • Fast #
  • Part #P9120M
  • Item #10283549
  • Manufacturer Part #9120/M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Sheepskin leather palm and back is more supple than cowhide so they're broken in from the start
  • Para-Aramid lining offers comfort, enhanced cut protection and good heat dispersion
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Kevlar® yarn for stitching is heavy duty and more durable
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Meets the content requirements for Chromium VI free leather
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
M
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Natural
Glove Type
Cut Resistant
Material
Leather, Aramid lining
Warranty & Product Information
ANSI
A4
Type
P9120MPR
UPC
662909122131