Sheepskin Leather Cut-Resistant Impact Gloves, 2XL
Sheepskin Leather Cut-Resistant Impact Gloves, 2XL
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Para-Aramid lining offers comfort, enhanced cut protection and good heat dispersion
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Kevlar® yarn for stitching is heavy duty and more durable
- Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and fingers by dispersing impact force energy away from the bone, without sacrificing dexterity
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Meets the content requirements for Chromium VI free leather
Documents
Specifications
- ANSI:
- A4
- Coating:
- Polyurethane
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Glove Size:
- XXL
- Glove Type:
- Cut Resistant
- Material:
- Leather, Aramid lining
- UPC:
- 662909122162