This product requires certification to purchase.

Two Handle Single Function Shower Faucet with Hand Shower in Polished Nickel

ROHL®

Bossini Two Handle Single Function Shower Faucet with Hand Shower in Polished Nickel

  • Fast #
  • Part #RAC407XPN
  • Item #4055043
  • Manufacturer Part #AC407X-PN
3.8 out of 5 Customer Rating
Brand image
ROHL®

Bossini Two Handle Single Function Shower Faucet with Hand Shower in Polished Nickel

  • Fast #
  • Part #RAC407XPN
  • Item #4055043
  • Manufacturer Part #AC407X-PN
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes riser, diverter, hand shower and showerhead
  • Shower arm reach: 19-11/16"
  • Inlet center to center: 5-7/8 (+/- 5/16")
  • Inlets 3/4" female
  • Integrated service stops
  • Cross handle
  • Shower flow rate: 2 gpm at 60 psi
  • Flow rate 2 GPM at 60 PSI for hand-shower or showerhead
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Bossini
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Brass
Handle Type:
Cross
Number of Handles:
Two Handle
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shower Arm Reach:
19-5/8 in
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spray Type:
Massage, Rain, Nebulizer
UPC:
824438220577