14 oz. White Food Frade Anti-Seize & Lubricating Compound with PTFE
Never-Seez 14 oz. White Food Frade Anti-Seize & Lubricating Compound with PTFE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- Collection:
- Never-Seez
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- PTFE
- Maximum Temperature:
- 475
- NSF:
- NSF H1
- NSF Certified:
- Yes
- Product Type:
- Lubricant
- Size:
- 14 oz
- Type:
- BNSWT14