This product requires certification to purchase.

Brass 1/2 in. Solder Joint Sillcock

Boston Metal Products

PSCLF Series Brass 1/2 in. Solder Joint Sillcock

  • Fast #
  • Part #BPSC050001LF
  • Item #5166879
  • Manufacturer Part #PSC050001LF
3.9 out of 5 Customer Rating
Brand image
Boston Metal Products

PSCLF Series Brass 1/2 in. Solder Joint Sillcock

  • Fast #
  • Part #BPSC050001LF
  • Item #5166879
  • Manufacturer Part #PSC050001LF
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
PSCLF Series
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
Handle Type:
Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Material:
Brass
Valve Size:
1/2 in