1/2 in. Brass Sweat Stop & Waste Valve
STW0002LF Series 1/2 in. Brass Sweat Stop & Waste Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Collection:
- STW0002LF Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Valve Operator:
- T-Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Stop & Waste Valve