Brass 1/2 in. Sillcock
TSC1000 Brass 1/2 in. Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- TSC1000
- Color Finish Name:
- Chrome
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Steel
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 2-19/20 in
- Material:
- Brass, Plastic, Steel
- Valve Body Material:
- Brass
- Valve Seat Material:
- PTFE