This product requires certification to purchase.

14-4/5 x 19-19/25 in. 2-Ply Paper Towel in White (Case of 12 Rolls)

Bounty

14-4/5 x 19-19/25 in. 2-Ply Paper Towel in White (Case of 12 Rolls)

  • Fast #
  • Part #P74111
  • Item #9435113
  • Manufacturer Part #74111
5 out of 5 Customer Rating
Brand image
Bounty

14-4/5 x 19-19/25 in. 2-Ply Paper Towel in White (Case of 12 Rolls)

  • Fast #
  • Part #P74111
  • Item #9435113
  • Manufacturer Part #74111
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
19-19/25 in
Material:
Paper
Package Quantity:
Case of 12
Product Type:
Roll
Width:
14-4/5 in