DELTA BOWERY: ESCUTCHEON AND GASKET - CENTERSET THREE HOLE
Bowery™ DELTA BOWERY: ESCUTCHEON AND GASKET - CENTERSET THREE HOLE
Package Quantity Info:
Each: 1 Pallet: 2376-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with the Bowery Bath Collection
Documents
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Bowery™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Height:
- 1 in
- Material:
- Brass
- UPC:
- 034449919852
- Width:
- 6 in