DELTA BOWERY: SET SCREW COVER & WRENCH - HAND SHOWER BASE
Bowery™ DELTA BOWERY: SET SCREW COVER & WRENCH - HAND SHOWER BASE
Product Details
Product Details
- For use with the Bowery Bath Collection
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Bowery™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 2
- Faucet Part Type:
- Hand Shower Parts
- Height:
- 1/2
- Material:
- Metal
- Type:
- DRP100722SS
- UPC:
- 034449918930