10 in. 50 lb. Releasable Black Cable Ties (Pack of 1000)
10 in. 50 lb. Releasable Black Cable Ties (Pack of 1000)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Simply press the tab to release
- Tie is ready-to-be reused
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Cable Tie
- Tensile Strength:
- 50 lbs/inch
- Width:
- 59/200 in