This product requires certification to purchase.

Metal Steel Box Cutter Knives

Box Partners

Metal Steel Box Cutter Knives

  • Fast #
  • Part #BKN122
  • Item #7474011
  • Manufacturer Part #KN122
3.1 out of 5 Customer Rating
Brand image
Box Partners

Metal Steel Box Cutter Knives

  • Fast #
  • Part #BKN122
  • Item #7474011
  • Manufacturer Part #KN122
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Economical box cutter
  • Also doubles as a tape knife
  • Length: 4.25"
  • Width: 2"
  • Requires Certification

Specifications

Application:
Steel Box
Blade Material:
Metal