119,000 BTU - Lowboy - Furnace
119,000 BTU - Lowboy - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 85.00 %
- BTU:
- 119000
- Configuration:
- Lowboy
- MBH:
- 119
- Power Source:
- Oil
- Width:
- 20-1/4 in