84.00% AFUE - 119,000 BTU - Lowboy - Furnace
Classic® Series 84.00% AFUE - 119,000 BTU - Lowboy - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 2-stage cooling, 2-stage heat pump backup
- Used in pairs to reduce size of knockout holes in box or enclosure
Documents
Specifications
- AFUE:
- 84.00 %
- AMP:
- 14.5
- BTU:
- 119000
- Collection:
- Classic® Series
- Condensing:
- No
- Configuration:
- Lowboy
- Depth:
- 47-1/2 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Flue Size:
- 6
- Gas Valve Stages:
- Two-Stage
- Height:
- 40 in
- Horsepower:
- 3/4 hp
- MBH:
- 119
- Power Source:
- Oil
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Width:
- 20-1/4 in