This product requires certification to purchase.

1H/1C Non-programmable Thermostat

BP Porter

1H/1C Non-programmable Thermostat

  • Fast #
  • Part #PBPCODS
  • Item #2405874
  • Manufacturer Part #BPC-ODS
3.7 out of 5 Customer Rating
BP Porter

1H/1C Non-programmable Thermostat

  • Fast #
  • Part #PBPCODS
  • Item #2405874
  • Manufacturer Part #BPC-ODS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Non-programmable Thermostat
  • Requires Certification

Specifications

Application:
Heat Pump
Auto Switching Heat:
No
Color Finish Category:
Blacks
Color Finish Name:
Black, Blue, Green
Depth:
4 in
Energy Star Compliant:
No
Height:
1-1/2 in
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
1H/1C
Touch Screen:
No
Width:
2-1/8 in