Bracket for Door Pull Bracket in Wood and Polished Chrome
Bracket for Door Pull Bracket in Wood and Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 90-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Wood handle and Diecast Brackets
- With 6-5/8" HC mounting Holes
- Fit Flush Style Lock Only
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Height:
- 2
- Length:
- 10
- Material:
- Wood
- UPC:
- 635148540769