This product requires certification to purchase.

*NAS *CVR* California Energy Commission Registered 80G 300 BTU 290.9 RE

Bradford White

*NAS *CVR* California Energy Commission Registered 80G 300 BTU 290.9 RE

  • Fast #
  • Part #BPDV80T3003XA
  • Item #3363725
  • Manufacturer Part #PDV80T3003XA
5 out of 5 Customer Rating
Brand image
Bradford White

*NAS *CVR* California Energy Commission Registered 80G 300 BTU 290.9 RE

  • Fast #
  • Part #BPDV80T3003XA
  • Item #3363725
  • Manufacturer Part #PDV80T3003XA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
80 gal
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
UPC:
671632275502
Water Heater Capacity Range:
51 - 100 gal